Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S12S-MCLNL-4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155007
Zoro # G8303111
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Overall Length 10 in
- Min. Bore 1"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155007
- Zoro # G8303111
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 10 in |
Insert Size | 432 |
Width Offset | 0.5" |
Min. Bore Dia. | 1 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S12S-MCLNL-4, 1/2 in, CL-7 Clamp, NL-44 Lock Pin, XNS-36 Clamp Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Draw Stud (60166)
- KO-KEN Bit Socket TORX T15 140mm 3/8 Sq. Drive (3025.140-T15)
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-01)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID13121)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800X)
- Dorian Indexable Tools