Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S10R-SDUCR-2, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155568
Zoro # G7885507
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 8 in
- Min. Bore 0.84"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155568
- Zoro # G7885507
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 8 in |
Insert Size | 21.51 |
Width Offset | 0.5" |
Min. Bore Dia. | 0.8400 in |
Max. Bore Depth | 1-1/4 in |
Shank Length | 6-3/4 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, S10R-SDUCR-2, 1/2 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 3.07" Handle Length (MH-306)
- CRESCENT Driver Set Ph/Sl Dmnd 4P (CGS4PCSET)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- SUNEX 1/2" Drive Impact Socket 6 (26493)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- Dorian Indexable Tools