Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S10R-SDUCL-2, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155569
Zoro # G8054216
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 8 in
- Min. Bore 0.84"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155569
- Zoro # G8054216
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 8 in |
Width Offset | 0.5" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.8400 in |
Max. Bore Depth | 1-1/4 in |
Shank Length | 6-3/4 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, S10R-SDUCL-2, 1/2 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248B)
- TOOLPRO 8 Pocket Right Handed Drywall Pouch (TP04851)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- Dorian Indexable Tools