Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S10R-SCLCL-3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155487
Zoro # G8294142
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 5/8 in
- Min. Bore 0.797"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155487
- Zoro # G8294142
- UPC # 073310155487
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 5/8 in |
Width Offset | 0.406" |
Insert Size | 32.52 |
Min. Bore Dia. | 0.7970 in |
Max. Bore Depth | 1-1/4 in |
Shank Length | 6-3/4 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, S10R-SCLCL-3, 13/32 in, T-15 Torx Key, TS-4.7-8M1 Insert Torx Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/64 (11099)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 In X 4 3/4 In Gear Puller-2 J, W87123 (W87123)
- DRILL AMERICA #11 Solid Carbide Drill Bit (DMOD11)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- HHIP 5/8" A10M SCLCR2 Coolant Thru Indexable Boring Bar (1001-0625)
- Dorian Indexable Tools