Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S10M-SDUCR-2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155548
Zoro # G8189571
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 5/8 in
- Min. Bore 0.768"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155548
- Zoro # G8189571
- UPC # 073310155548
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Insert Size | 21.51 |
Width Offset | 0.197" |
Max. Bore Depth | 0.4330 in |
Min. Bore Dia. | 0.7680 in |
Shank Length | 4-1/2 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, S10M-SDUCR-2, 0.4330 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (400526)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- CTA MANUFACTURING 46Mm Thin-Wall Socket For Bmw Wheel Bearing Nut (A433)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPR2, (A10R-SCLPR2)
- Dorian Indexable Tools