Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S08M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155629
Zoro # G8314476
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 6 in
- Min. Bore 0.602"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155629
- Zoro # G8314476
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Insert Size | 21.51 |
Width Offset | 0.312" |
Min. Bore Dia. | 0.6020 in |
Max. Bore Depth | 3/4 in |
Shank Length | 5-1/4 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M-STUCR-2, 5/16 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 6 Pc Set (73414)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- Dorian Indexable Tools