Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S08K-SWUCR-2, 5 in L, High Speed Steel, Trigon Insert Shape
Mfr # 73310155907
Zoro # G8280404
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 5 in
- Min. Bore 0.55"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155907
- Zoro # G8280404
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Width Offset | 0.275" |
Insert Size | 21.51 |
Shank Length | 3-1/5 in |
Min. Bore Dia. | 0.5500 in |
Max. Bore Depth | 0.2750 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 5 in, S08K-SWUCR-2, 0.2750 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6512)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader (39183)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- Dorian Indexable Boring Bars