Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S08K-SCLCL-2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155455
Zoro # G8319376
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 5 in
- Min. Bore 0.55"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155455
- Zoro # G8319376
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Insert Size | 21.51 |
Width Offset | 0.275" |
Shank Length | 3-1/5 in |
Min. Bore Dia. | 0.5500 in |
Max. Bore Depth | 0.2750 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, S08K-SCLCL-2, 0.2750 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bull Float Bracket, 6-Hole, Cast Aluminum (CC296)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN11)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- SPEEDAIRE Air Nibbler, 18 Gauge (21AC15)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 2.55 mm Min Bore dia (HBM-027514)
- Dorian Indexable Boring Bars