Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S08H-SWUCR-1.2-3, 4 in L, High Speed Steel, Trigon Insert Shape
Mfr # 73310155902
Zoro # G8387705
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 4 in
- Min. Bore 0.308"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155902
- Zoro # G8387705
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Width Offset | 0.154" |
Insert Size | 1.210.0 |
Min. Bore Dia. | 0.3080 in |
Shank Length | 3 in |
Max. Bore Depth | 0.1540 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, S08H-SWUCR-1.2-3, 0.1540 in, T-6 Torx Key, TS-06 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID12209)
- WILTON C-Clamp, 1", Iron, Heavy Duty, 645 lb. (141C)
- EREM Tweezers Inside And Outside Serrations (24SA)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- Dorian Indexable Tools