Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S08H-SWUCR-1.2-2, 4 in L, High Speed Steel, Trigon Insert Shape
Mfr # 73310155900
Zoro # G8233251
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 1/2 in
- Min. Bore 0.228"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155900
- Zoro # G8233251
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Width Offset | 0.114" |
Insert Size | 1.210.0 |
Max. Bore Depth | 0.1140 in |
Shank Length | 3-1/4 in |
Min. Bore Dia. | 0.2280 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, S08H-SWUCR-1.2-2, 0.1140 in, T-6 Torx Key, TS-06 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN711-KUS-6-W-M Adhesive Ruler (GN711)
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X20)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- Dorian Indexable Tools