Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S08H-STUCR-1.2-3, 4 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155726
Zoro # G8314381
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 4 in
- Min. Bore 0.313"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155726
- Zoro # G8314381
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Width Offset | 0.157" |
Insert Size | 52.5. |
Shank Length | 2-7/8 in |
Min. Bore Dia. | 5/16 in |
Max. Bore Depth | 1-1/8 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, S08H-STUCR-1.2-3, 0.1570 in, T-6 Torx Key, TS-06 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Stainless Steel Wing Nut (TT31172G)
- MILWAUKEE TOOL M18 SURGE 1/4"Driver Kit, M18Hammer Drill (2760-22, 2904-20)
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 8 1/4 in Long, 2 3/8 in Short (15156)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- HHIP SDJCR 16-3 Indexable Boring Bar (1010-1000)
- Dorian Indexable Boring Bars