Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S08H-STUCR-1.2-2, 4 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155724
Zoro # G8341173
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 1/2 in
- Min. Bore 0.286"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155724
- Zoro # G8341173
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Insert Size | 52.5. |
Width Offset | 0.143" |
Shank Length | 2-7/8 in |
Min. Bore Dia. | 0.2860 in |
Max. Bore Depth | 1-1/8 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, S08H-STUCR-1.2-2, 0.1430 in, T-6 Torx Key, TS-06 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.47"L, HR Phenolic (0073-F)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC9)
- ZORO SELECT Construction Reamer, 3/4 In., 6-7/8 In. L (13H823)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750X)
- Dorian Indexable Boring Bars