Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S06M-STFPR-2, 6 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155636
Zoro # G8280833
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 6 in
- Min. Bore 0.47"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155636
- Zoro # G8280833
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Width Offset | 0.25" |
Insert Size | 21.51 |
Shank Length | 5-3/8 in |
Max. Bore Depth | 5/8 in |
Min. Bore Dia. | 0.4700 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S06M-STFPR-2, 1/4 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- WRIGHT TOOL 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (8136)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- Dorian Indexable Tools