Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S06M-SCLCL-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155471
Zoro # G8051951
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 6 in
- Min. Bore 0.477"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155471
- Zoro # G8051951
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Insert Size | 21.51 |
Width Offset | 0.25" |
Max. Bore Depth | 5/8 in |
Min. Bore Dia. | 0.4770 in |
Shank Length | 5-3/8 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S06M-SCLCL-2, 1/4 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point (J1185-A)
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 10" (PW10WR)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- HHIP 1/2 X 7" Shank S-SCLCR8-3 Indexable Boring Bar With Insert (1001-0027)
- Dorian Indexable Tools