Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S06H-SWUCR-2, 4 in L, High Speed Steel, Trigon Insert Shape
Mfr # 73310155906
Zoro # G8407472
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 3/8 in
- Min. Bore 0.394"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155906
- Zoro # G8407472
- UPC # 073310155906
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/8 in |
Insert Size | 21.51 |
Width Offset | 0.236" |
Min. Bore Dia. | 0.3940 in |
Max. Bore Depth | 0.2360 in |
Shank Length | 2-3/4 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 4 in, S06H-SWUCR-2, 0.2360 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Soft Grip Safety Scraper, w/ 5 blades (11500)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- APOLLO TOOLS 135 Piece Household Tool Kit - Pink (DT0773N1)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #51 (C18104)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750X)
- Dorian Indexable Boring Bars