Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S06H-SDUCR-2, 4 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155540
Zoro # G8373915
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 4 in
- Min. Bore 0.492"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155540
- Zoro # G8373915
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Width Offset | 0.197" |
Insert Size | 21.51 |
Shank Length | 3-1/8 in |
Min. Bore Dia. | 0.4920 in |
Max. Bore Depth | 0.3240 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 4 in, S06H-SDUCR-2, 0.3240 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 7/16", Steel (IWAF243716)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- KLEIN TOOLS Nut Driver Set 3-Inch Shafts, Cushion-Grip™, 4-Piece (633)
- DRILL AMERICA 3/4"-28 Carbon Steel Hex Die (DWTSH3/4-28)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- Dorian Indexable Tools