Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S06H-SCLCR-2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155450
Zoro # G8467952
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 4 in
- Min. Bore 0.394"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155450
- Zoro # G8467952
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Width Offset | 0.236" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.3940 in |
Max. Bore Depth | 0.2360 in |
Shank Length | 2-3/4 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, S06H-SCLCR-2, 0.2360 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 1/2", Conduit (1097012)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-32)
- MILWAUKEE TOOL 14 ft. Concrete Vibrator Shaft (48-37-7014)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- Dorian Indexable Boring Bars