Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E10S-SDXCR-2, 10 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # 73310159747
Zoro # G8186674
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 10 in
- Min. Bore 0.844"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159747
- Zoro # G8186674
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 10 in |
Width Offset | 0.5" |
Insert Size | 21.5 |
Min. Bore Dia. | 0.8440 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, E10S-SDXCR-2, 1/2 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7/16"3/8-16 T-Slot Nut (3900-1202)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (J4990R-7/32)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- H & H INDUSTRIAL PRODUCTS 7 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0705)
- Dorian Indexable Tools