Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E10S-SDQCR-2, 10 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # 73310159707
Zoro # G7906001
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 10 in
- Min. Bore 0.781"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159707
- Zoro # G7906001
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 10 in |
Insert Size | 21.5 |
Width Offset | 0.437" |
Min. Bore Dia. | 0.7810 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, E10S-SDQCR-2, 7/16 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- MILWAUKEE TOOL Air Reducer Heat Gun Nozzle (49-80-0297)
- STRINGLINER Mason Line Reel Pnk 540' (25409)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- Dorian Indexable Boring Bars