Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E10M-SVUPR-2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape
Mfr # 73310159851
Zoro # G8332606
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 5/8 in
- Min. Bore 0.844"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159851
- Zoro # G8332606
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Width Offset | 0.5" |
Insert Size | 22 |
Min. Bore Dia. | 0.8440 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 6 in, E10M-SVUPR-2, 1/2 in, T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X15/64)
- KNIPEX Insulated Tool Set, 13 pc. (9K 00 80 03 US)
- FISKARS Precision Hand Drill 5Pc (132420-1001)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200X)
- Dorian Indexable Tools