Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E10M-SVQCR-2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape
Mfr # 73310159819
Zoro # G8202126
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 6 in
- Min. Bore 0.844"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159819
- Zoro # G8202126
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 6 in |
Insert Size | 22 |
Width Offset | 0.5" |
Min. Bore Dia. | 0.8440 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 6 in, E10M-SVQCR-2, 1/2 in, T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast TOOL-933 Replacement 18V Dewalt 1500mAh Power Tool Battery (TOOL-933)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750X)
- Dorian Indexable Boring Bars