Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E10M-SDXCR-2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # 73310159743
Zoro # G8417647
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 5/8 in
- Min. Bore 0.844"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310159743
- Zoro # G8417647
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Insert Size | 21.5 |
Width Offset | 0.5" |
Min. Bore Dia. | 0.8440 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, E10M-SDXCR-2, 1/2 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/4 in Wire Stripper 30 to 22 AWG (11047)
- BAKU 5'Diagonal Pliers, red handle . (Replacement part) (BAKU-BK109)
- LION GUN 18-Volt 1/2" Torque Wrench (LIONGUN-.25)
- DUCK BRAND CARPET TAPE 1.88""X75'WHT (286377)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- Dorian Indexable Tools