Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E08R-SWLCR-3, 8 in L, Carbide, Trigon Insert Shape
Mfr # 73310159907
Zoro # G8431035
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 8 in
- Min. Bore 0.55"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159907
- Zoro # G8431035
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 8 in |
Width Offset | 0.275" |
Insert Size | 32.5. |
Min. Bore Dia. | 0.5500 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, E08R-SWLCR-3, 0.2750 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- MILWAUKEE TOOL SDS Max Thin Wall Core Bit 12" Adapter Shank (48-03-3574)
- RIDGID Pipe Cutter Wheel (33145)
- GREAT NECK Wrecking Bar 3/4 X 36-In (WR36)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- Dorian Indexable Boring Bars