Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E08R-STUCR-2, 8 in L, Carbide, Triangle Insert Shape
Mfr # 73310159771
Zoro # G8093976
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 8 in
- Min. Bore 0.587"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159771
- Zoro # G8093976
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 8 in |
Width Offset | 0.312" |
Insert Size | 21.5 |
Min. Bore Dia. | 0.5870 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, E08R-STUCR-2, 5/16 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Replacement Spring 5 Pc., PK5 (4022ZR)
- BOSCH Stubby Spade Bit, 3/8 In, 1/2 Hex, 4 In L (DSBS1003)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x12)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-125)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Brazed Boring (TBBC-625-008)
- Dorian Indexable Boring Bars