Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E08K-SWLCR-3, 5 in L, Carbide, Trigon Insert Shape
Mfr # 73310159903
Zoro # G8276676
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 1/2 in
- Min. Bore 0.55"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310159903
- Zoro # G8276676
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Width Offset | 0.275" |
Insert Size | 32.5. |
Min. Bore Dia. | 0.5500 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 5 in, E08K-SWLCR-3, 0.2750 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Service Wrench, 30mm (3530M)
- KOMELON 100 ft./30m Open Reel Tape Measure, 1/2" Blade (6611IM)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1", Number of Flutes: 6 (HS6-1-60)
- ULLMAN Pick and Hook Set with Steel Shaft and Plastic Grips (8-Pack) (CHP8-L)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- HHIP S-STUCR/STFCR 6-2 Indexable Boring Bar (1004-2375)
- Dorian Indexable Boring Bars