Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E08K-SDUCR-2, 5 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # 73310159715
Zoro # G8383864
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Dia. 1/2 in
- Min. Bore 0.712"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159715
- Zoro # G8383864
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Width Offset | 0.437" |
Insert Size | 21.5 |
Min. Bore Dia. | 0.7120 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 5 in, E08K-SDUCR-2, 7/16 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Adapter Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99012)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- MORSE Carbide Hole Cutter, 1-3/4in. Hole, 1in. D (CTD28)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- Dorian Indexable Boring Bars