Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E08K-SDQCR-2, 5 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # 73310159695
Zoro # G8355724
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 5 in
- Min. Bore 0.65"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159695
- Zoro # G8355724
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Width Offset | 0.375" |
Insert Size | 21.5 |
Min. Bore Dia. | 0.6500 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 5 in, E08K-SDQCR-2, 3/8 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1994459)
- J.W. WINCO GN6336.4-ST-63-M12-50 Star Knob (6336.4-ST-63-M12-50)
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- Dorian Indexable Boring Bars