Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, E03.0H-SCLDR-1., 4 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # 73310159579
Zoro # G8293616
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 3/16 in
- Min. Bore 0.205"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310159579
- Zoro # G8293616
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/16 in |
Width Offset | 0.103" |
Insert Size | 1.20.6 |
Min. Bore Dia. | 0.2050 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, E03.0H-SCLDR-1., 0.1030 in, T-6 Torx Key, TS-18.35-3M1 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500106)
- GREY PNEUMATIC SKT 1" DRIVE X 19MM HEX DRIVER IM (GP4919M)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- Dorian Indexable Tools