Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, AS-20S-ADWLNR-4, 10 in L, High Speed Steel, Trigon Insert Shape
Mfr # 73310153202
Zoro # G8267917
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/4 in
- Overall Length 10 in
- Min. Bore 1.53"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310153202
- Zoro # G8267917
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/4 in |
Overall Length | 10 in |
Insert Size | 432 |
Width Offset | 0.765" |
Min. Bore Dia. | 1.6000 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, AS-20S-ADWLNR-4, 0.7650 in, IWSN-423 Seat, JSCS-04 Clamp Screw, JSLC-HPTW-4R/L Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, SM-S4 Seat Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Knife Joint Hghcs Flexible 4In (14A900040)
- GEDORE Stud Extractor, 5-26mm (1.28/4)
- STARRETT Edge Finder (827MA)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID13120)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- Dorian Indexable Tools