Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, AS-20S-ADDUNR-4, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310153139
Zoro # G8315781
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 1-1/4 in
- Min. Bore 2"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310153139
- Zoro # G8315781
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 1-1/4 in |
Width Offset | 1" |
Insert Size | 432 |
Min. Bore Dia. | 2 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, AS-20S-ADDUNR-4, 1 in, DD-432 Seat, JSCS-04 Clamp Screw, JSLC-HPD4 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Screwdriver Set, w/Pouch, 6 pcs (9464)
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J5408MH)
- DANTONA Power Tool Battery, TOOL-429LI-15 (TOOL-429LI-15)
- REGAL CUTTING TOOLS M8 x 1.25 D5 4 Flt. Metric Hand Tap Set (029511AS)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- MICRO 100 Boring Bar, 4-1/2 in L, Carbide (QRB-4601800X)
- Dorian Indexable Tools