Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 3, CCMT, 2
Mfr # CCMT-32.52-PEM-DPC15HT
Zoro # G4024635
Sold in multiples of 5 for $49.25
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # CCMT-32.52-PEM-DPC15HT
- Zoro # G4024635
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Depth of Cut | 0.0080 in to 0.0800 in |
Cutting Edge Length | 9.00 mm |
Description
Diamond Turning Insert, Chip-Breaker Code PEM, Inscribed Circle 3/8 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-32.52-PEM, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, Standard Face, 70 Duro Rbbr (11649)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8736)
- MOODY TOOL Steel Handle JIS Driver Set, 4 Pc (58-0219)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-KEM-DKC15RT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51RFW-T1500Z)
- Dorian Indexable Tools