Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 3, CCMT, 1
Mfr # CCMT-32.51-PEF-DPC15HT
Zoro # G4024355
product price: $9.89
/ea
Sold in multiples of 5 for $49.45
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # CCMT-32.51-PEF-DPC15HT
- Zoro # G4024355
- Country of Origin Austria
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Depth of Cut | 0.0020 in to 0.0390 in |
Cutting Edge Length | 9.00 mm |
Description
Diamond Turning Insert, Chip-Breaker Code PEF, Inscribed Circle 3/8 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-32.51-PEF, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX30)
- URREA Urrea Straight Air Drill, Jacobs, 3/8" Chuck, 22000 RPM (UP871)
- BOSCH Spade Bit, 1-1/4 In (DSB1017)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC25UT)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-KEM-DKC15RT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- Dorian Turning Inserts