Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 3, CCMT, 1
Mfr # CCMT-32.51-MEM-DMC30UT
Zoro # G4024048
Sold in multiples of 5 for $44.25
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # CCMT-32.51-MEM-DMC30UT
- Zoro # G4024048
- Country of Origin Austria
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Depth of Cut | 0.0040 in to 0.1250 in |
Cutting Edge Length | 9.00 mm |
Description
Diamond Turning Insert, Chip-Breaker Code MEM, Inscribed Circle 3/8 in, TiCN+TiN, ANSI Code CCMT-32.51-MEM, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 3/8, 1 1/8 (62-733)
- STANLEY 15 SHARP TOOTH SAW (20-526)
- LENOX Band Saw Blade, 7 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (69090D2B72135)
- GREENWORKS PRO Battery Charger For Li-Ion 80V (GCH8040)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCGT, 1 (CCGT-21.51-NFU-DNU10GT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEF-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC25UT)
- WALTER Turning Insert, Trigon, 2, WCMT, 2, Carbide (WCMT040208-FP6 WPP20S)
- Dorian Indexable Tools