Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 3, CCMT, 1
Mfr # CCMT-32.51-KEM-DKC15RT
Zoro # G4024510
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # CCMT-32.51-KEM-DKC15RT
- Zoro # G4024510
- Country of Origin Austria
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Cutting Edge Length | 9.00 mm |
Depth of Cut | 0.0080 in to 0.1250 in |
Description
Diamond Turning Insert, Chip-Breaker Code KEM, Inscribed Circle 3/8 in, TiN+Al2O3+TiCN, ANSI Code CCMT-32.51-KEM, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Router Bit Set, Carbide (99-036)
- EMPIRE LEVEL 8" x 12" Steel Square (100)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC30UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEF-DPC15HT)
- WALTER Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide (CCGT120404-PM2 WXN10)
- Dorian Turning Inserts