Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 3, CCGT, 2
Mfr # CCGT-32.52-UEXR-DMC30UT
Zoro # G4024285
Sold in multiples of 5 for $115.75
$115.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # CCGT-32.52-UEXR-DMC30UT
- Zoro # G4024285
- Country of Origin Austria
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Depth of Cut | 0.0040 in to 0.1250 in |
Cutting Edge Length | 9.00 mm |
Description
Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 3/8 in, TiCN+TiN, ANSI Code CCGT-32.52-UEXR, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m18 x 2.5 (DWTP18X2.5)
- KNIPEX Precision Nippers, 10in.L., Red (99 11 250)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-3/8L)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC30UT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC25UT)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCGT, 1 (CCGT-21.51-NFU-DNU10GT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- Dorian Indexable Tools