Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 2, CCMT, .5
Mfr # CCMT-21.50.5-PEM-DPC15HT
Zoro # G4024230
product price: $8.55
/ea
Sold in multiples of 5 for $42.75
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius .5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # CCMT-21.50.5-PEM-DPC15HT
- Zoro # G4024230
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | .5 |
Cutting Edge Length | 6.00 mm |
Depth of Cut | 0.0080 in to 0.0800 in |
Description
Diamond Turning Insert, Chip-Breaker Code PEM, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-21.50.5-PEM, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP QEP 10-18-8 Pro Pull Bar 16.25 in. (2370054)
- H & H INDUSTRIAL PRODUCTS MT3 Shank Fly Cutter Holder (4006-0023)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC30UT)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC25UT)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-KEM-DKC15RT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- Dorian Turning Inserts