Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 2, CCGT, .5
Mfr # CCGT-21.50.5-UEU-DNU25GT
Zoro # G4024407
product price: $8.79
/ea
Sold in multiples of 5 for $43.95
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius .5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # CCGT-21.50.5-UEU-DNU25GT
- Zoro # G4024407
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | .5 |
Cutting Edge Length | 6.00 mm |
Description
Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGT-21.50.5-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Long Bit, Chrome Finish Socket (D006740)
- VESSEL VESSEL MEGADORA Insulated Screwdriver No.960 6 Pc. Set w/ EVA Container (9606EVA)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC30UT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC15HT)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.40mm, Carbide (WCMT06T304-PM WPP20)
- Dorian Turning Inserts