Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 2, CCGT, 2
Mfr # CCGT-21.52-UEXR-DPC25UT
Zoro # G4024669
Sold in multiples of 5 for $95.75
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # CCGT-21.52-UEXR-DPC25UT
- Zoro # G4024669
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Cutting Edge Length | 6.00 mm |
Depth of Cut | 0.0080 in to 0.1250 in |
Description
Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCGT-21.52-UEXR, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Drift Pin, Straight, 7/16x10, Nonsparking (D-23)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- STANLEY Sheet Metal Crimper, 10", Steel (FMHT73568)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC25HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC15HT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN30M)
- Dorian Turning Inserts