Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 2, CCGT, 1
Mfr # CCGT-21.51-UEXL-DPC35RT
Zoro # G4024678
Sold in multiples of 5 for $95.75
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # CCGT-21.51-UEXL-DPC35RT
- Zoro # G4024678
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Depth of Cut | 0.0120 in to 0.1560 in |
Cutting Edge Length | 6.00 mm |
Overall Length | 107.00mm |
Shank Dia. | 12.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCGT-21.51-UEXL, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- DRILL AMERICA 13/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X13/32)
- PROTO 1/2 in Drive Socket Bit Set, Metric, 8 pcs (J5441R8MM)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC30UT)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- Dorian Indexable Tools