Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 2, CCGT, 1
Mfr # CCGT-21.51-NFU-DNX10UT
Zoro # G4024565
Sold in multiples of 5 for $104.45
$104.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # CCGT-21.51-NFU-DNX10UT
- Zoro # G4024565
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Depth of Cut | 0.0020 in to 0.1560 in |
Cutting Edge Length | 6.00 mm |
Description
Diamond Turning Insert, Chip-Breaker Code NFU, Inscribed Circle 1/4 in, Microplus(R) Plasma TiAlN, ANSI Code CCGT-21.51-NFU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 1" Nc Hs (48260)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- OSG Spiral Flute Tap, #4-40, Plug, 2 Flutes, UNC (1406408)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCGT, 1 (CCGT-21.51-NFU-DNU10GT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC15HT)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC25UT)
- KYOCERA Diamond Turning Insert, VCMT151505VFCCX (VCMT151505VFCCX)
- Dorian Indexable Tools