Shop All Turning Inserts
Dorian
Diamond Turning Insert, Diamond, 2, CCGT, 1
Mfr # CCGT-21.51-NFU-DNU10GT
Zoro # G4024398
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # CCGT-21.51-NFU-DNU10GT
- Zoro # G4024398
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Depth of Cut | 0.0020 in to 0.1560 in |
Cutting Edge Length | 6.00 mm |
Description
Diamond Turning Insert, Chip-Breaker Code NFU, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGT-21.51-NFU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 6900 lb. (2HUK3)
- OLFA OLFA® L-1 Pistol Grip Ratchet-Lock Utility Knife - Yellow (5003)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-1)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC25UT)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-MEH-DMC30UT)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- KYOCERA Diamond Turning Insert, Triangle, 3, 1 (TPG321T00320A65)
- Dorian Indexable Tools