Shop All Indexable Cut-Off Blades
Dorian
Cut-Off Blade, 5.9 L, 0.094 W, 1.25 In H
Mfr # 73310162956
Zoro # G8261951
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.9"
- Height 1.25"
- Material Steel
- Application Parting Off & Deep Grooving
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310162956
- Zoro # G8261951
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 5.9" |
Height | 1.25" |
Width | 0.094" |
Overall Length | 5.9000 in |
Details
Material | Steel |
Item | Cut-Off and Grooving Blade |
Application | Parting Off & Deep Grooving |
Finish | black oxide |
Cutting Direction | Neutral |
Features | Blade and Insert Geometry Allows Free Chip Flow to Minimize Insert Breakage Due to Chip Build-Up, Insert Cutting Edge Location Repeats Accurately Which Prevents Insert Splitting Under Heavy Feed and Shock Loads, Inserts Held in Slot Grip by a Tapered Locking System Featuring a Positive Stop that Prevents Insert Drift and the Blade Pocket from Spreading Once the Insert is Firmly in Place. |
Cutting Application | Cut-Off, Grooving |
Description
Cut-Off and Grooving Blade, Neutral, Overall Length 5.9000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper 5/32 Power Bit x 2 (150HT1064A)
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull (1VTY3)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- APEX TOOL GROUP L1016C LUFKIN TAPE CONTROL SERIES 1INX16FT (L1016C-02)
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- DORIAN Cut-Off Blade, 0.201 In W, 0 (73310182234)
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- DORIAN Cut-Off Blade, 0.120 In W, 0 (73310182226)
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- STM CTL33 Grade C2 Carbide Tipped Brazed CutOff Tool (141687)
- Dorian Indexable Tools