Shop All Indexable Cut-Off Blades
Dorian
Cut-Off Blade, 4.33 L, 0.125 W, 1.02 In H
Mfr # 73310162953
Zoro # G8177111
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.33"
- Height 1.02"
- Material Steel
- Finish black oxide
- Application Parting Off & Deep Grooving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310162953
- Zoro # G8177111
- UPC # 733101629534
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 4.33" |
Height | 1.02" |
Width | 0.125" |
Overall Length | 4.3300 in |
Details
Material | Steel |
Finish | black oxide |
Application | Parting Off & Deep Grooving |
Item | Cut-Off and Grooving Blade |
Cutting Direction | Neutral |
Cutting Application | Cut-Off, Grooving |
Features | Blade and Insert Geometry Allows Free Chip Flow to Minimize Insert Breakage Due to Chip Build-Up, Insert Cutting Edge Location Repeats Accurately Which Prevents Insert Splitting Under Heavy Feed and Shock Loads, Inserts Held in Slot Grip by a Tapered Locking System Featuring a Positive Stop that Prevents Insert Drift and the Blade Pocket from Spreading Once the Insert is Firmly in Place. |
Description
Cut-Off and Grooving Blade, Neutral, Overall Length 4.3300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS LINE DR SHORT 02 SENSOR SKT (SL88750B)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- DORIAN Cut-Off Blade, 0.087 In W, 0 (73310182222)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- DORIAN Cut-Off Blade, 0.120 In W, 0 (73310182226)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- DORIAN Cut-Off Blade, 0.201 In W, 0 (73310182234)
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 3 x 1/16 x 1/4, Max RPM: 25465 (662435-10645)
- Dorian Indexable Cut-Off Blades