Shop All Indexable Cut-Off Blades
Dorian
Cut-Off Blade, 4.33 L, 0.094 W, 1.02 In H
Mfr # 73310162952
Zoro # G8048941
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.33"
- Height 1.02"
- Material Steel
- Finish black oxide
- Width 0.094"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310162952
- Zoro # G8048941
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 4.33" |
Height | 1.02" |
Width | 0.094" |
Overall Length | 4.3300 in |
Details
Material | Steel |
Finish | black oxide |
Item | Cut-Off and Grooving Blade |
Application | Parting Off & Deep Grooving |
Cutting Direction | Neutral |
Features | Blade and Insert Geometry Allows Free Chip Flow to Minimize Insert Breakage Due to Chip Build-Up, Insert Cutting Edge Location Repeats Accurately Which Prevents Insert Splitting Under Heavy Feed and Shock Loads, Inserts Held in Slot Grip by a Tapered Locking System Featuring a Positive Stop that Prevents Insert Drift and the Blade Pocket from Spreading Once the Insert is Firmly in Place. |
Cutting Application | Cut-Off, Grooving |
Description
Cut-Off and Grooving Blade, Neutral, Overall Length 4.3300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X25)
- RICHARD Ergonomic industrial knife with a finger guard (RI14501)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- DORIAN Cut-Off Blade, 4.33 L, 0.125 W, 1.02 In H (73310162953)
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- DORIAN Cut-Off Blade, 0.122 In W, 8 (73310182254)
- DORIAN Cut-Off Blade, 0.201 In W, 0 (73310182234)
- DORIAN Cut-Off Blade, 4.33 L, 0.063 W, 1.02 In H (73310162951)
- STM CTR33 Grade C5 Carbide Tipped Brazed CutOff Tool (141787)
- Dorian Indexable Tools