Shop All Indexable Cut-Off Blades
Dorian
Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H
Mfr # 73310162950
Zoro # G7538291
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.38"
- Height 0.75"
- Material Steel
- Finish black oxide
- Width 0.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310162950
- Zoro # G7538291
- UPC # 733101629503
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 3.38" |
Height | 0.75" |
Width | 0.063" |
Overall Length | 3.3800 in |
Details
Material | Steel |
Finish | black oxide |
Application | Parting Off & Deep Grooving |
Item | Cut-Off and Grooving Blade |
Cutting Direction | Neutral |
Features | Blade and Insert Geometry Allows Free Chip Flow to Minimize Insert Breakage Due to Chip Build-Up, Insert Cutting Edge Location Repeats Accurately Which Prevents Insert Splitting Under Heavy Feed and Shock Loads, Inserts Held in Slot Grip by a Tapered Locking System Featuring a Positive Stop that Prevents Insert Drift and the Blade Pocket from Spreading Once the Insert is Firmly in Place. |
Cutting Application | Cut-Off, Grooving |
Description
Cut-Off and Grooving Blade, Neutral, Overall Length 3.3800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/8 x1-7/8 In (50541)
- RECOIL Insert Install Tool, Prewinder, 6-32 (53562U)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- DORIAN Cut-Off Blade, 5.9 L, 0.094 W, 1.25 In H (73310162956)
- DORIAN Cut-Off Blade, 0.087 In W, 0 (73310182222)
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- DORIAN Cut-Off Blade, 0.120 In W, 0 (73310182226)
- SOWA INDEXABLE CUTTING TOOLS SP200 PT30C Carbide Pro Part Cut-Off Insert, 10PK (146450PK)
- Dorian Indexable Cut-Off Blades