Shop All Indexable Cut-Off Blades
Dorian
Cut-Off Blade, 0.252 In W, 0
Mfr # 73310182238
Zoro # G9535583
product price: $13.69
/ea
Sold in multiples of 5 for $68.45
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Application Parting Off & Deep Grooving
- Finish Tin
- Angle 0 Degrees
- Width 0.2520 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310182238
- Zoro # G9535583
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Width | 0.2520 in |
Max. Grooving Width | 0.2520 in |
Details
Material | Carbide |
Application | Parting Off & Deep Grooving |
Finish | Tin |
Angle | 0 Degrees |
Item | Parting and Grooving Insert |
ISO Number | SGTN6DC656 |
Cutting Application | Cut-Off, Deep Grooving |
Material - Machining | Carbide |
ANSI Code | SGTN6DC656 |
Hole Type | No Hole |
Description
Parting and Grooving Insert, Max. Grooving Width 0.2520 in, ANSI Code SGTN6DC656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (8034D)
- STM JT33 MT3 Drill Chuck Arbor (326918)
- HHIP M5 X 5.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0057)
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- DORIAN Cut-Off Blade, 0.120 In W, 0 (73310182226)
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- DORIAN Cut-Off Blade, 4.33 L, 0.125 W, 1.02 In H (73310162953)
- DORIAN Cut-Off Blade, 0.122 In W, 8 (73310182254)
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 3 x 1/16 x 3/8, Max RPM: 25465 (662435-10647)
- Dorian Indexable Cut-Off Blades