Shop All Indexable Cut-Off Blades
Dorian
Cut-Off Blade, 0.201 In W, 0
Mfr # 73310182234
Zoro # G1899348
product price: $11.89
/ea
Sold in multiples of 5 for $59.45
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Angle 0 Degrees
- Finish Tin
- Application Parting Off & Deep Grooving
- Width 0.2010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310182234
- Zoro # G1899348
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Width | 0.2010 in |
Max. Grooving Width | 0.2010 in |
Details
Material | Carbide |
Angle | 0 Degrees |
Finish | Tin |
Application | Parting Off & Deep Grooving |
Item | Parting and Grooving Insert |
ISO Number | SGTN5DC656 |
ANSI Code | SGTN5DC656 |
Hole Type | No Hole |
Cutting Application | Cut-Off, Deep Grooving |
Material - Machining | Carbide |
Description
Parting and Grooving Insert, Max. Grooving Width 0.2010 in, ANSI Code SGTN5DC656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Height Gage, LCD, Range 0 to 18 in (192-631-10)
- TEKTON 13 oz. Dead Blow Hammer (HDB30013)
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- TEKTON 1/4 Inch Security Bit Driver and Bit Set with Case, 37-Piece (DBH93102)
- DORIAN Cut-Off Blade, 4.33 L, 0.094 W, 1.02 In H (73310162952)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- DORIAN Cut-Off Blade, 0.087 In W, 0 (73310182222)
- DORIAN Cut-Off Blade, 5.9 L, 0.094 W, 1.25 In H (73310162956)
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 3 x 1/16 x 3/8, Max RPM: 25465 (662435-10647)
- Dorian Indexable Tools