Shop All Indexable Cut-Off Blades
Dorian
Cut-Off Blade, 0.160 In W, 0
Mfr # 73310182230
Zoro # G8527014
product price: $14.29
/ea
Sold in multiples of 5 for $71.45
$71.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Application Parting Off & Deep Grooving
- Angle 0 Degrees
- Finish Tin
- Width 0.1600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310182230
- Zoro # G8527014
- UPC # 073310182230
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Width | 0.1600 in |
Max. Grooving Width | 0.1600 in |
Details
Material | Carbide |
Application | Parting Off & Deep Grooving |
Angle | 0 Degrees |
Finish | Tin |
Item | Parting and Grooving Insert |
ISO Number | SGTN4DC656 |
Material - Machining | Carbide |
Hole Type | No Hole |
Cutting Application | Cut-Off, Deep Grooving |
ANSI Code | SGTN4DC656 |
Description
Parting and Grooving Insert, Max. Grooving Width 0.1600 in, ANSI Code SGTN4DC656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Set Metric, SAE 47 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47347AS)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- WILTON 6" Industrial Drill Press Vise (11676)
- DORIAN Cut-Off Blade, 0.201 In W, 0 (73310182234)
- DORIAN Cut-Off Blade, 4.33 L, 0.094 W, 1.02 In H (73310162952)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- DORIAN Cut-Off Blade, 4.33 L, 0.063 W, 1.02 In H (73310162951)
- DORIAN Cut-Off Blade, 0.087 In W, 0 (73310182222)
- MICRO 100 Cut-Off Blade w/V Groove (T-103-V)
- Dorian Indexable Cut-Off Blades