Shop All Indexable Cut-Off Blades
Dorian
Cut-Off Blade, 0.122 In W, 8
Mfr # 73310182254
Zoro # G9072305
product price: $12.29
/ea
Sold in multiples of 5 for $61.45
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Width 0.1220 in
- Application Parting Off & Deep Grooving
- Angle 8 Degrees
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310182254
- Zoro # G9072305
- UPC # 073310182254
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Width | 0.1220 in |
Max. Grooving Width | 0.1220 in |
Details
Material | Carbide |
Application | Parting Off & Deep Grooving |
Angle | 8 Degrees |
Finish | Tin |
Item | Parting and Grooving Insert |
ISO Number | SGTR38DC656 |
Hole Type | No Hole |
Material - Machining | Carbide |
Cutting Application | Cut-Off, Deep Grooving |
ANSI Code | SGTR38DC656 |
Description
Parting and Grooving Insert, Max. Grooving Width 0.1220 in, ANSI Code SGTR38DC656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- KRAFT TOOL Vinyl Floor Roller (FC543)
- BLAIR EQUIPMENT CO ROTOBROACH 1-1/4" CUTTER (BL11364)
- DORIAN Cut-Off Blade, 0.087 In W, 0 (73310182222)
- DORIAN Cut-Off Blade, 4.33 L, 0.125 W, 1.02 In H (73310162953)
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- DORIAN Cut-Off Blade, 0.120 In W, 0 (73310182226)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- MICRO 100 Cut-Off Blade (T-103)
- Dorian Indexable Cut-Off Blades