Shop All Threading Inserts
Dorian
Collet Chuck, HSK100, 32.00mm
Mfr # 16IL-A60-DVP656
Zoro # G4067490
product price: $23.75
/ea
Sold in multiples of 5 for $118.75
$118.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- ISO Number P15-P35
- Insert Shape 16.00 mm
- Inscribed Circle 0.3750 in
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 16IL-A60-DVP656
- Zoro # G4067490
- Country of Origin United States
- Category Threading Inserts
Dimensions
Thread Height Difference | 0.9 mm |
Cutting Height | 16.00 mm |
Cutting Edge Length | 3/8 in |
Insert Length | 16.00 mm |
Description
Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- OTC WRENCH GLAND NUT 2TO 6IN 34IN DRIVE (OTC1266)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #43 (C22664)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- DORIAN Indexable Thread Turning Insert (06IL-A60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IL-G60-DVP656)
- CARMEX Threading Insert, 16 IR 32 UN BMA (16 IR 32 UN BMA)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- Dorian Indexable Tools